Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Air-powered Impact Wrenches

Impact wrenches loosen or tighten nuts, bolts, and other fasteners. They are known for their high torque output and ability to handle heavy-duty applications. Impact wrenches come in various drive sizes to accommodate different socket and fastener sizes, enhancing their versatility. They are ideal for automotive repair, construction, and industrial maintenance.
182 Results

Availability

Free Shipping

Special Price

Anvil

View All Anvil
View All Max Torque
View All Drive Size
View All Brand
View All BPM
View All Color
View All Price
182 Results
Compare
1
1
$425.95
Free Shipping
Available on or around 12/30/2024

Max Torque

1500 lb-in

Anvil

Standard

BPM

1350

Drive Size

1/2 in

Compare
1
1
$849.00
Free Shipping
Ships in 7 Business Days

Max Torque

1900 lb-in

Anvil

Standard

BPM

740

Drive Size

1 in

Compare
SALE
1
1
$119.95was $139.95
Save $20.00 (14%)
Free Shipping
Ships Same Day

Max Torque

400 lb-in

Anvil

Standard

Drive Size

1/2 in

Free Speed

13000 rpm

Compare
1
1
$449.95
Free Shipping
Ships Same Day

Max Torque

180 lb-in

Anvil

Standard

BPM

2100

Drive Size

1/2 in

Compare
1
1
$139.95
Free Shipping
Ships Same Day

Max Torque

350 lb-in

Anvil

Standard

Drive Size

3/8 in

Free Speed

13000 rpm

Compare
1
1
$119.95
Free Shipping
Ships Same Day

Max Torque

260 lb-in

Anvil

Standard

Drive Size

1/2 in