Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco DD10+, Inline Coalescing Filters, General Purpose, 24 cfm, 3/8" NPT, 1 Micron
See all 36 items in product family

Atlas Copco DD10+, Inline Coalescing Filters, General Purpose, 24 cfm, 3/8" NPT, 1 Micron

Item #: WBB585557

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.00 Save up to 6%
Price: $152.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Atlas Copco DD10+, Inline Coalescing Filters, General Purpose, 24 cfm, 3/8" NPT, 1 Micron

Atlas Copco DD+ filters remove solid and oil contaminants from the air down to 1 micron. Using DD+ filters can prevent equipment damage and contamination of end product. The DD+ coalescing filters are used for general purpose protection, removing solid particles, liquid water and oil aerosol. The DD10+ filter comes with a 3/8" NPT connection.

Features & Benefits
  • Reduced energy costs
  • Solid reliability
  • Low running costs
  • Audible Alarm
  • Sight glass for easy monitoring
  • Replaceable cartridge


Product Specifications

    • LENGTH INCHES6.2
    • WIDTH INCHES5.4
    • HEIGHT INCHES3.5
    • COLOR FINISHAtlas Grey
    • MICRON RATING1
    • CONNECTION SIZE INCHES3/8
    • PSI [MAX]232
    • CFM24
    • MANUFACTURERS PART NUMBER8102260448
    • BRANDAtlas Copco
    • CONSTRUCTIONAluminium filter housing
    • WARRANTY1- Year Warranty
    • MODELDD10+
    • PRE-FILTERYes
    • POST-FILTERNo
    • ALARM LIGHTSYes
    • AUTO DRAINNo. Available as an option
    • FILTER MATERIALBorosilcate Glass Fiber
    • DESCRIPTIONGeneral Purpose Inline Coalescing Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Could this be used for a plasma cutter to remove ALL water & oil from the air source?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:68