Quick Connect Couplings
Type
Max Operating PSI
Brand
Interchange
Material
Color
Price
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 1/2" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
32.6 CFM
Connection Configuration
1/2 Male NPT
Interchange
Industrial (1/4)
Prevost Stainless Steel Safety Quick Release Coupling 1/4" Body w/ISO 6150 Profile & 1/4" FNPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
34 CFM
Made in the USA
No
Interchange
ISO 6150
Prevost Prevo S1 Safety Quick Coupling - 1/4" Industrial Interchange with 1/4" MNPT Connection - Pkg Qty 10
Max Operating PSI
174 psi
CFM
34 CFM
Made in the USA
No
Interchange
Industrial
Prevost Stainless Steel 1/4" Plug with ISO 6150 Profile & 1/4" MNPT Connection Used with CSM Coupler - Pkg Qty 10
Max Operating PSI
232 psi
Made in the USA
No
Interchange
ISO 6150
Nominal Flow Diameter
1/4 in
Cejn® Euro Interchange Safety Coupling 1/4" Streamline Connection (9.5mm x 13.5mm) - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
9.5mm x 13.5mm Streamline
Interchange
Euro High Flow (1/4)