Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
AC Electric Vibrators (124)
Remove
Standard Electric Vibrator MVE 7600/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Remove

      Items
Standard Electric Vibrator MVE 7600/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole Standard Electric Vibrator MVE 7600/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole


Standard Electric Vibrator MVE 7600/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Standard Electric Vibrator MVE 7600/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB783889
Price: $1,748.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Standard Electric Vibrator MVE 7600/2, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole

The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide.  Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications.  Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards.  Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer.  In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements.  OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA.  Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.  

Product Specifications
BRAND OLI Vibrator
CONSTRUCTION Ductile Cast Iron Frame
VOLTS 230/460
PHASE 3
WEIGHT @ 60 Hz 224
RPM 3600
HZ 60
CERTIFICATIONS CE, UL, CSA, Class 2 Div 2, And GOST Certifications
WARRANTY 2 Year
MANUFACTURERS PART NUMBER MVE 7600/2
DESCRIPTION Standard Electric Vibrator
UNBALANCE LBS. @ 50Hz 29.56
UNBALANCE LBS. @ 60Hz 19.05
MAX FORCE IN LBS. @ 50Hz 7169
MAX FORCE IN LBS. @ 60Hz 7002
INPUT POWER HP @ 50Hz 3.89
INPUT POWER HP @ 60Hz 3.89
AMPS MAX Y @ 50Hz/400V 5.3
AMPS MAX Y @ 60Hz/460V 4.61
LA/IN @ 50Hz 8.3
LA/IN @ 60Hz 8.2
Class II Div. 2 TEMP CLASS (T) T4
WEIGHT @ 50 Hz 227
CABLE GLANDE M32
II3 D TEMP CLASS C 135
POLES 2
MOTOR AC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

From $454.95
More Info
Add to Cart
Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

From $448.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)