Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Elektrimax 56C Footed 230/460V 3ph 3HP 3600RPM Motor
See all 13 items in product family

Elektrimax 56C Footed 230/460V 3ph 3HP 3600RPM Motor

Item #: WBB456155

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $169.95
Product Information
Product Q&A
Elektrimax 56C Footed 230/460V 3ph 3HP 3600RPM Motor

Elektrimax 56C Frame motors are an energy-saving, continuous duty motor designed for home and/or light industrial applications which require exceptional value, quality and performance. Available with and without thermal protection & manual reset, footed or footless mounting and in 1PH or 3PH, Elektrimax 56C Frame motors feature a high starting torque, 1.15 service factor, IP55 protection and 1-year warranty.

Features:

  • Ideal for home and/or light industries
  • High starting torque, 1.15 service factor and IP55 degree of protection
  • Inverter Duty Rated 3:1CT and 5:1VT
  • Rolled steel NEMA 56C frame and aluminum alloy cast C-Face
  • 1-Year Warranty

Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Rigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • COLORBlue
    • INSULATION CLASSF
    • LOCK ROTOR AMPS % [460V] 800
    • WINDING CONNECTIONDouble Wye / Wye
    • JUNCTION BOXRolled Steel
    • NOMINAL RPM3400
    • BREAK DOWN TORQUE350
    • POWER FACTOR AT FULL LOAD 83
    • NOISE Lp Db12.4
    • BRANDElektrimax
    • MOTOR TYPE56C
    • is_motorYes
    • BEARING-DRIVE-END6203
    • BEARING-OPP-DRIVE-END6203
    • FL AMPS7.6/3.8
    • FL EFFICIENCY80
    • PROTECTION DEGREEIP55
    • FAN GUARDSteel
    • SPACE HEATEROption
    • PTC THERMISTORSOption
    • FLA [460V] 3.8
    • FLA [230V] 7.6
    • MANUFACTURER PART #38CF-3-3-36
    • NEMA DESIGNB
    • PRODUCT LINEElektrimax
    • C-DIMENSION INCHES12.4
    • LOCKED ROTOR TORQUE340
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.