Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Metric Three Phase Motors

75 Results

Free Shipping

Phase

Horsepower

View All Horsepower

Brand

View All Price
75 Results
Compare
1
1
$419.95
Ships in 2 Business Days

Horsepower

1/2 HP

Frame

71

Voltage

230/460 V

Nameplate RPM

1800 rpm

Compare
1
1
$3,899.00
Ships in 7 Business Days

Horsepower

30 HP

Frame

180M

Voltage

230/460 V

Nameplate RPM

3550 rpm

Compare
1
1
See price in cart
Ships in 5 Business Days

Horsepower

7 1/2 HP

Frame

D132S

Voltage

208-230/460 V

Nameplate RPM

3520 rpm

Compare
BESTSELLER
1
1
$449.95
Ships in 2 Business Days

Horsepower

1/2 HP

Frame

71

Voltage

230/460 V

Nameplate RPM

1800 rpm

Compare
1
1
$609.00
Ships in 7 Business Days

Horsepower

1 1/2 HP

Frame

145T

Voltage

575 V

Nameplate RPM

1800 rpm

Compare
1
1
$379.95
Ships in 7 Business Days

Horsepower

1/4 HP

Frame

63

Voltage

230/460 V

Nameplate RPM

1800 rpm