Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

OEM Replacement AC Motors

OEM Replacement AC Motors are precision-engineered electric motors designed as direct replacements for original motors in HVAC equipment. These motors are crafted to match the exact specifications and standards of the original equipment manufacturer, ensuring seamless integration and optimal performance. Engineered for durability and efficiency, they provide reliable operation, extended service life, and consistent performance, minimizing downtime and maintenance costs.
158 Results

Availability

Horsepower

View All Horsepower

Brand

View All Brand

Phase

View All Voltage
View All Price
158 Results
Compare
BESTSELLER
1
1
$185.95
Ships in 2 Business Days

Voltage

460/400 V

Horsepower

1/4 HP

Frame

48

RPM

1100 rpm

Compare
BESTSELLER
1
1
$165.95
Ships in 2 Business Days

Voltage

115 V

Horsepower

1/2 HP

Frame

48

RPM

1075 rpm

Compare
BESTSELLER
1
1
$139.95
Ships in 2 Business Days

Voltage

208-230 V

Horsepower

1/4 HP

Frame

48

RPM

1100 rpm

Compare
1
1
$349.95
Ships in 2 Business Days

Voltage

115 V

Horsepower

4/57 HP

Frame

42

RPM

1100 rpm

Compare
1
1
$149.95
Ships in 2 Business Days

Voltage

120 V

Horsepower

1/50 HP

Frame

3.3

RPM

1400 rpm

Compare
1
1
$245.95
Ships in 2 Business Days

Voltage

208-230 V

Horsepower

1/5 HP

Frame

48

RPM

825 rpm