Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Explosion Proof DC Motors

17 Results

Brand

Voltage

Horsepower

View All Horsepower

Enclosure

17 Results
Compare
1
1
$3,945.00
Ships in 5 Business Days

RPM

1750 rpm

Horsepower

3/4 HP

Frame

56C

Voltage

90 V

Compare
1
1
$4,899.00
Ships within 1 Business Day

RPM

1750 rpm

Horsepower

1 HP

Frame

56C

Voltage

180 V

Compare
BESTSELLER
1
1
$3,189.00
Ships in 5 Business Days

RPM

1750 rpm

Horsepower

1/2 HP

Frame

56C

Voltage

90 V

Compare
1
1
See price in cart
Ships in 5 Business Days

RPM

1750 rpm

Horsepower

1-1/2 HP

Frame

184C

Voltage

180 V

Compare
1
1
$6,189.00
Ships in 5 Business Days

RPM

1750 rpm

Horsepower

2 HP

Frame

184C

Voltage

180 V

Compare
1
1
$3,189.00
Ships in 5 Business Days

RPM

1750 rpm

Horsepower

1/2 HP

Frame

56C

Voltage

180 V