Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Washdown DC Motors

23 Results

Availability

Horsepower

View All Horsepower

Brand

Voltage

23 Results
Compare
BESTSELLER
1
1
$1,049.00
Ships in 2 Business Days

Horsepower

1/3 HP

Frame

56C

Voltage

90 V

RPM

1750 rpm

Compare
1
1
$989.00
Ships in 2 Business Days

Horsepower

1/4 HP

Frame

56C

Voltage

180 V

RPM

1750 rpm

Compare
1
1
$1,729.00
Ships in 5 Business Days

Horsepower

1 HP

Frame

56C

Voltage

180 V

RPM

1750 rpm

Compare
1
1
$2,499.00
Ships in 2 Business Days

Horsepower

1/2 HP

Frame

US56C

Voltage

180 V

RPM

1750 rpm

Compare
1
1
$1,175.00
Ships in 2 Business Days

Horsepower

1/2 HP

Frame

56C

Voltage

180 V

RPM

1750 rpm

Compare
1
1
$1,059.00
Ships within 1 Business Day

Horsepower

1/4 HP

Frame

56C

Voltage

90 V

RPM

1750 rpm