Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moldex Medium/Large N95 Particulate Disposable Respirator With Ventex Exhalation Valve, Dura-Mesh S
See all 21 items in product family

Moldex Medium/Large N95 Particulate Disposable Respirator With Ventex Exhalation Valve, Dura-Mesh S

Item #: WBB314895

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $29.95 ea.
2 $25.95 ea.
3+ $24.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Moldex-Metric Inc. - 2850

Moldex® Medium/Large N95 Particulate Disposable Respirator With Ventex® Exhalation Valve, Dura-Mesh® Shell And HandyStrap® - NIOSH 42CFR84/ANSI/ISEA 110-2003 Section 7.11 (4 Per Package)

Product Specifications

    • BRANDMoldex®
    • DESCRIPTIONRespirator Locker
    • MANUFACTURERS PART NUMBER2850
    • PACKAGE QUANTITY1
    • SIZEMedium/Large
    • SUSPENSIONHandyStrap®
    • TYPEDisposable Respirator
    • WEIGHT LBS0.35 lb
    • APPROVALNIOSH Approved
    • RESISTANCENuisance Levels of Organic Vapors/Ozone
    • FILTER CLASSN95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!