Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ R95 Particulate Respirators, 8246, Box of 20
See all 93 items in product family

3M™ R95 Particulate Respirators, 8246, Box of 20

Item #: WBB314858

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Product Q&A
R95 W/NUISANCE LEVEL ACID GAS RELIEF 42CFR 84 SP
  • Collapse resistant shell, increased durability, reliable in most hot, and humid conditions
  • Lightweight construction contributes to increased wear time
  • All filter design provides economical protection and promotes easier communication
  • Braided straps provide comfort and durability
  • Adjustable noseclip provides a custom fit, secure seal, and reduces the potential for eyewear fogging

Product Specifications

    • BRAND3M™
    • DESCRIPTIONR95 Particulate Respirators
    • MANUFACTURERS PART NUMBER8246
    • PACKAGE QUANTITY20
    • SIZEStandard
    • SUSPENSIONFixed Strap
    • TYPEDisposable Respirator
    • WEIGHT LBS0.15 lb
    • FILTER CLASSR95
    • PROTECTED AREAHalf Facepiece
    • RESISTANCEOil Particulates
    • APPROVALMeets NIOSH 42 CFR 84 R95 requirements. TC-84A-1350
    • USAGEGrinding, Sanding, Sweeping, Machining, Dusty/Oily Operations
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.