Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE ON LEFT SIDE

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, S - Pkg Qty 10
See all 133 items in product family

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, S - Pkg Qty 10

Item #: WBB1170315

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 10

Price: $79.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, Small

35 mm 2 piece non-conductive PVC knee length raincoat with super strong polyester lining.

Features:
  • Electronically welded seams
  • Take up snaps on sleeves and storm fly front which is non conductive
  • It also has a detachable roomy drawstring hood
  • Two flapped pockets
  • Ventilated cape back and soft lining for extra comfort
  • It is soft and pliable even in low temperature
  • It has a high visibility safety color and is 100% waterproof

Product Specifications

    • LENGTH INCHES48
    • COLORYellow
    • BRANDComfitWear®
    • DESCRIPTION2-Piece Raincoat
    • MANUFACTURERS PART NUMBERRC-300 S
    • MATERIAL(S)PVC
    • PACKAGE QUANTITY1
    • SIZES
    • TYPERain Coat

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result