Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dominator 2-Piece Rain Suits, RIVER CITY 3882X2
See all 74 items in product family

Dominator 2-Piece Rain Suits, RIVER CITY 3882X2

Item #: WBB309541

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Product Q&A
DOMINATOR .42MM PVC/NYLON/PVC SUIT 2 PC GREEN
  • Plain back, no pocket
  • Double storm flap front attached black drawstring hood
  • Tapered Raglan sleeves with 8" long inner sleeve
  • No underarm vents
  • Full elastic adjustable suspenders
  • Black plastic take up snaps at ankles
  • Includes: Jacket w/Atttached Hood, Inner Sleeve and Bib Pants

Product Specifications

    • LENGTH INCHES16 in
    • WIDTH INCHES13 in
    • HEIGHT INCHES2 in
    • COLORGreen
    • BRANDRiver City
    • MANUFACTURERS PART NUMBER3882X2
    • MATERIAL(S)PVC/High Tensile Strength Polyester/PVC
    • SIZE2XL
    • TYPE2-Piece Flame Resistant Rainsuit
    • WEIGHT LBS5.27 lb
    • THICKNESS0.4200 mm
    • CLOSURE TYPENylon Zipper
    • APPROVALSFlame resistant to ASTM D6413 Standard
    • RESISTANCEFlame
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.