Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Rainwear (875)
Remove
Navigator 2-Piece Rain Suits, RIVER CITY 5933X3
Remove

      Items
Navigator 2-Piece Rain Suits, RIVER CITY 5933X3 Navigator 2-Piece Rain Suits, RIVER CITY 5933X3


Navigator 2-Piece Rain Suits, RIVER CITY 5933X3
Navigator 2-Piece Rain Suits, RIVER CITY 5933X3
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB310049
List Price $84.30    Save 18%
Price: $68.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

NAVIG .30MM PU POLY LINER FLEECE LINER 2PC ST BL
  • Double stitched and taped seams ensure durability
  • The jacket features a zip out fleece liner for warmth, tuck away hood, and zipper front closure with adjustable closure storm flap and also includes both inside and side zipper pockets, hybrid elastic take up wrist closures, and waist draw string
  • Elastic waist pants feature two side pockets and expandable ankle gussets
  • Includes: Jacket, Pants
Product Specifications
LENGTH INCHES 16 in
WIDTH INCHES 13 in
HEIGHT INCHES 2 in
COLOR Blue
BRAND River City
MANUFACTURERS PART NUMBER 5933X3
MATERIAL(S) Polyester/Polyurethane
SIZE 3XL
TYPE 2-Piece Flame Resistant Rainsuit
WEIGHT LBS 5.11 lb
CLOSURE TYPE Zipper
RESISTANCE Flame
THICKNESS 0.3000 mm
APPROVALS Meets ASTM D-6413 standard for flame resistance


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rainsuits, Anchor 4035/XXL

Rainsuits, Anchor 4035/XXL

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)