Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,029 Items)
Sub Category
Rainwear (875)
Remove
Nusfjord Jacket W/ Cuff, Ochre - 3XL
Remove

      Items
Nusfjord Jacket W/ Cuff, Ochre - 3XL Nusfjord Jacket W/ Cuff, Ochre - 3XL


Nusfjord Jacket W/ Cuff, Ochre - 3XL
Email This Page Printer Friendly Version
Nusfjord Jacket W/ Cuff, Ochre - 3XL
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB476708
Price: $82.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Nusfjord Jacket W/ Cuff, Ochre - 3XL

Helly Hansen Size Chart

Features

  • PVC coated 80% Cotton / 20% Polyester - 600g Heavy weight
  • .50 mm
  • Extra durable
  • Oil-, chemical-, cold- and mildew resistant
  • Double storm flap with snap closure
  • Inside neoprene cuffs
  • Hood made for hard hat with hook & loop adjustment on top
  • Draw cord hood
Product Specifications
COLOR Ochre
BRAND Helly Hansen
DESCRIPTION Nusfjord Jacket
MANUFACTURERS PART NUMBER 70209-390-3XL
MATERIAL(S) PVC/Cotton/Polyester
PACKAGE QUANTITY 1
SIZE 3XL
TYPE Rain Jacket
CLOSURE TYPE Snaps w/Storm Flap


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nusfjord Bib Pant, Ochre - 3XL

Nusfjord Bib Pant, Ochre - 3XL

From $82.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)