Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Pants Not Included

Onguard Cooltex Yellow Jacket W/Attached Hood, PVC, 2XL

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Onguard Cooltex Yellow Jacket W/Attached Hood, PVC, 2XL

Item #: WBB727302

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Onguard Cooltex Yellow Jacket W/Attached Hood, PVC, Size 2X

Features

  • High quality textured PVC on non-woven polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Underarm vents to keep you cool

Product Specifications

    • COLORYellow
    • BRANDOnGuard
    • DESCRIPTIONCooltex Rain Jacket W/Attached Hood
    • MANUFACTURERS PART NUMBER770342X00
    • MATERIAL(S)PVC On Non-Woven Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLECooltex
    • TYPERain Jacket
    • CLOSURE TYPEStorn Flap Front
    • WATERPROOFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result