Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Two Way Radios & Intercoms


(120 Items)
Sub Category
Two Way Radios (116)
Remove
1500 mAh Battery NiMH
Remove

      Items
1500 mAh Battery NiMH 1500 mAh Battery NiMH


1500 mAh Battery NiMH
1500 mAh Battery NiMH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB660086
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1500 mAh Battery NiMH

1500 mAh battery NiMH for TK-2200/3200/2202/2302/3302 14 hours of life

Product Specifications
AVG. LIFE HOURS 17/22 hrs
BRAND KENWOOD
DESCRIPTION 1500 mAh Battery NiMH
MANUFACTURERS PART NUMBER KNB-29N
LIMITED WARRANTY 1 Year
FOR USE WITH TK-2200/3200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motorola RDU2020 UHF 2 Way Radio 2 Channel 2 Watt

Motorola RDU2020 UHF 2 Way Radio 2 Channel 2 Watt

From $209.00
More Info
Add to Cart
Motorola CLP1010 UHF 2 Way Radio 1 Channel 1 Watt

Motorola CLP1010 UHF 2 Way Radio 1 Channel 1 Watt

From $199.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)