Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Two Way Radios & Intercoms


(219 Items)
Sub Category
Two Way Radios (215)
Remove
Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display
Remove

      Items
Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display  Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display


Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display
Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display
see additional photos
Email This Page Printer Friendly Version
Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB239873
Price: $239.00
Manufacturer Rebate Information (Click for info.)
Motorola two-way Radios BUY 6, Get 1 FREE.
Protect your purchase with a service plan
$29.99
$44.99
$35.99
$53.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display  Motorola Ultra Capacity Lithium Ion Battery for RDX Motorola - Handheld Speaker Microphone Motorola - Earpiece With Inline Push To Talk
 
select
select
select

Motorola RDU2080D UHF 2 Way Radio 8 Channel 2 Watt With Display

Motorola Ultra Capacity Lithium Ion Battery for RDX

Motorola - Handheld Speaker Microphone

Motorola - Earpiece With Inline Push To Talk

Total for 4 items is $437.15

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

MOTOROLA TWO-WAY RADIOS
RDX Series - RDU2080D

Motorola Two-Way Business Radios
Buy 6, Get 1 Free*
Save Up To $3,800 On Select Models!
Click Here To Learn More!


This On-Site Business Two-Way Radio improves productivity, customer service, loss prevention & safety. RDX Series radios provide exceptional audio quality with up to 2000 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets Military 810 C, D, E and F and IP54/55 specifications for shock and extreme weather resistance. Long battery life with up to 12 hr. lithium ion battery life per charge. Business exclusive operation on 122 interference codes with 89 UHF frequencies for indoor and outdoor use. Includes rechargeable lithium ion battery, drop-in tray charger with power adapter and 3" spring belt clip. Compatible with Motorola XTN, AX and CLS series radios. All Motorola radios are backed by a 1 year, over-the-counter exchange warranty.

Click here to see the RDX Series Detailed Specifications
For RDX Enhancements Over the XTN Series Click Here
For RDX Enhancements Over the AX Series Click Here

Product Specifications
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Motorola
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER RDU2080D
MODEL Professional
RANGE 250,000 Sq. Ft./20 Floors
STYLE UHF 2 Watt 8 Channel w/Display
TYPE RDX Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Motorola Lightweight Headset with Boom Microphone for RDX, XTN, CLS, AX and DTR

Motorola Lightweight Headset with Boom Microphone for RDX, XTN, CLS, AX and DTR

From $37.00
select
Qty: Add to Cart
Motorola Earpiece with Microphone for RDX, XTN, CLS, AX and DTR

Motorola Earpiece with Microphone for RDX, XTN, CLS, AX and DTR

From $72.50
select
Qty: Add to Cart
Motorola Lightweight Temple Transducer for RDX, XTN, CLS, AX and DTR

Motorola Lightweight Temple Transducer for RDX, XTN, CLS, AX and DTR

From $87.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)