Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crowd Control Stanchion, 39"H Black Post, 7-1/2' Red Retractable Belt - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Crowd Control Stanchion, 39"H Black Post, 7-1/2' Red Retractable Belt - Pkg Qty 2

Item #: WB695010RD

Sold By: globalindustrial.com

Available on or around 12/04/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$48.95 each

Sold in packages of 2

Price: $97.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE FREE STANDING RETRACTABLE BARRIERS
Black Powder Coated Post with 7-1/2'L Red Belt
Best value retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature a self retracting 7-1/2'L belt that helps direct lines and crowds to desired areas. Crowd control barriers include 3 locking belt receivers to prevent accidental tape release. Belt ends prevent nylon belts from raveling. Belt width measures 1.89"W. Made using a 14-1/8" diameter weighted base for stability. Measures 39"H overall. Easy assembly.

Ships flat; packed 2 stanchions per box. Price per each post, sold in package quantity of 2.

Product Specifications

    • HEIGHT INCHES39
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES14-1/8
    • BASE STYLEWeighted Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2
    • BRANDGlobal Industrial™
    • DESCRIPTIONCrowd Control Stanchion with Red Belt
    • POST HEIGHT INCHES39
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES1.89
    • POST COLORBlack
    • PACKAGE QUANTITY2
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBER695010RD
    • WEIGHT LBS21
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can I buy replacement ends for the belt. or new belts complete?

Question Asked By: frank , November 20, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result