Tensabarrier Satin Stainless Slimline 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Stainless Slimline 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206407

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Slimline 7.5'L Black/Yellow Out of Service Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Out of Service" pre-printed in Black, complete with 4-way connectivity, and Satin Stainless Steel post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The slim profile Universal Base is made out of cast iron with a pressed steel cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Universal Base & Tape
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2
    • POST HEIGHT INCHES38-1/4
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • POST COLORStainless Steel
    • POST DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER890U-3S-3S-3S-STD-NO-YEX-C-S
    • POST CONSTRUCTIONSteel
    • BELT MESSAGEOut of Service
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!