Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Wire Fence, Powder Coat - 5'Wx6'H 4 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Welded Wire Fence, Powder Coat - 5'Wx6'H 4 Panel Kit

Item #: WB443095

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ WIRE SECURITY PARTITIONS
Welded Wire Fence, Powder Coat - 5'Wx6'H 4 Panel Kit

Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of tubular steel. All panels include two clamps attached to each panel and steel base plates. Safety yellow base plates allow floor anchoring, for permanent installation.

Product Specifications

    • COLOR FINISHPowder Coat
    • BASE LENGTH INCHES24
    • BASE QTY5
    • BASE WIDTH INCHES9
    • BRANDJewett-Cameron
    • CONSTRUCTION8 Gauge Steel
    • DESCRIPTION4 Panels w/Clamps & Bases
    • PANEL HEIGHT FEET6
    • PANEL CONSTRUCTION2" x 4" Mesh
    • PANEL QTY.4
    • STYLEWelded Wire
    • WEIGHT LBS128
    • PANEL WIDTH FEET5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!