Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Arm for Global 18" and 24" Workstation Fans

Rollover image to zoom in

Click image to enlarge

Double Arm for Global 18" and 24" Workstation Fans

Item #: WB292CP697

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Double Arm for Global 18" and 24" Workstation Fans.

40 Inch Yellow Wall Mount Arm with bracket converts Global Industrial's 18 and 24 Inch Workstation fans into Loading Dock fans.

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH INCHES40
    • MOUNT TYPEWall/ Dock Mount
    • TYPEDouble Arm Dock Mount
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!