Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar MK0903, Mani-Kare® Adhesive Knuckle Bandages, Blue, 40/Box
See all 6 items in product family

San Jamar MK0903, Mani-Kare® Adhesive Knuckle Bandages, Blue, 40/Box

Item #: WBB364438

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
San Jamar MK0903, Mani-Kare® Adhesive Knuckle Bandages, Blue, 40/Box

Mani–Kare® Bandages have been specifically designed for dressing minor wounds that can contaminate foods during preparation. Mani–Kare Bandages are bright blue in color for easy detection in food, if inadvertantly dropped. The blue color also makes proper monitoring of wound dressing by restaurant management easier, as bandages can be seen even under serving gloves.

Features:
  • Bandages are made from hospital-quality, flexible and breathable cloth
  • Available in 4 different sizes
  • Handy storage box makes bandages easy to find and keeps them clean
  • Latex-free


Includes: Knuckle Bandages - 6 Boxes of 40 Bandages.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES1-3/4
    • COLOR FINISHBlue
    • DESCRIPTIONFood Processing Adhesive Bandages
    • MANUFACTURERS PART NUMBERMK0903
    • MATERIAL(S)Cloth
    • PIECE COUNT40/Box - 6 Boxes
    • WEIGHT LBS1.8
    • TYPEKnuckle
    • BRANDMani-Kare®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!