Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Drench Hoses

Drench hoses are integral parts of an emergency eyewash station or shower that provides a controlled flow of water to flush the eyes, face, or other parts of the body when a person is exposed to hazardous substances. They feature flexible hose heads for quick use and easy maneuverability. Drench hoses are ideal for use in laboratories and other workplaces where personnel could be exposed to harmful chemicals or materials.
19 Results

Availability

Brand

Type

View All Type

Hose Material

View All Hose Material
19 Results
Compare
BESTSELLER
1
1
$369.95
Ships Same Day

Mounting Location

Wall Mount

Hose Length

8'

Hose Material

Stainless Steel

Pressure

30 PSI psi

Compare
BESTSELLER
1
1
See price in cart
Ships Same Day

Mounting Location

Countertop Mounted

Hose Length

6'

Hose Material

Reinforced PVC

Pressure

30 PSI psi

Compare
1
1
$469.95
Ships in 6 Business Days

Mounting Location

Deck Mount

Hose Length

8'

Hose Material

Thermoplastic Hose

Pressure

30-90 PSI psi

Compare
1
1
$449.95
Ships in 6 Business Days

Mounting Location

Deck Mount

Hose Length

8'

Hose Material

Thermoplastic Hose

Pressure

30-90 PSI psi

Compare
1
1
See price in cart
Ships in 8 Business Days

Mounting Location

Deck Mount

Hose Length

8'

Hose Material

PVC

Pressure

30 PSI psi

Compare
1
1
$739.00
Ships in 3 Business Days

Mounting Location

Wall Mount

Hose Length

12'

Hose Material

Reinforced PVC

Pressure

30 PSI psi