Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rapid Care 234 Piece First Aid Kit

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Rapid Care 234 Piece First Aid Kit

Item #: WBB1121118

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($65.90)

Price: $32.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Rapid Care 234 Piece First Aid Kit

This comprehensive first aid kit is packaged in a red plastic case that comes with a detachable wall mount allowing you to put it in a convenient location for easy access in a time of need.

Kit Includes:
  • 30 - Adhesive Bandage 3 x 3/4
  • 50 - Adhesive Bandage 3 x 1
  • 20 - Adhesive Bandage 1-3/4 x 3/8
  • 3 - Knuckle Bandage
  • 3 - Fingertip Bandage
  • 3 - Butterfly Closure
  • 2 - Tape Roll
  • 2 - Triangular Bandage
  • 2 - Trauma Pad (5 x 9)
  • 1 - Eye Pad
  • 4 - Gauze Pad 4 x 4
  • 4 - Gauze Pad 3 x 3
  • 4 - Gauze Pad 2 x 2
  • 1 - Gauze Roll 2
  • 1 - Gauze Roll 4
  • 4 - Examination Gloves
  • 1 - Instant Cold Pack
  • 1 - Tweezers
  • 10 - Burn Cream / First Aid Cream
  • 10 - Sting Relief Pads
  • 30 - Alcohol Pads
  • 20 - Antiseptic Towelettes
  • 1 - Case
  • 1 - First Aid Guide
  • 1 - Emergency Blanket
  • 4 - Finger Splints
  • 20 - Cotton Tip Applicators
  • 1 - CPR Barrier
  • 1 - Elastic Bandage 2
  • 1 - Filtration Mask


Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES6
    • HEIGHT INCHES14
    • DESCRIPTIONFirst Aid Kit
    • MANUFACTURERS PART NUMBERFAR234
    • PERSONS/PIECES234 Pieces
    • CASE MATERIALPlastic
    • BRANDRapid Care
    • PROMOTIONEveryday Low Price
    • TYPEFirst Aid Kit

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.