Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rapid Care 25 Person First Aid Kit

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Rapid Care 25 Person First Aid Kit

Item #: WBB1121122

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

Price: $34.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Rapid Care 25 Person First Aid Kit

This comprehensive first aid kit was designed to meet the needs of 25 people. It is packaged in a white metal case. It is perfect for indoor or outdoor storage. The durable case will hold strong in any conditions.

Kit Includes:
  • 30 - Adhesive Bandage 1 x 3
  • 30 - Adhesive Bandage 3 x 3/4
  • 20 - Adhesive Bandage 1-3/4 x 3/8
  • 3 - Knuckle Bandage
  • 3 - Fingertip Bandage
  • 3 - Butterfly Closure
  • 1 - Tape Roll
  • 2 - Triangular Bandage w/safety pins
  • 1 - Trauma Pad (5 x 9)
  • 1 - Eye Pad
  • 4 - Gauze Pad 4 x 4
  • 4 - Gauze Pad 3 x 3
  • 4 - Gauze Pad 2 x 2
  • 1 - Gauze Roll 2
  • 1 - Gauze Roll 3
  • 4 - Examination Gloves
  • 1 - Instant Cold Pack
  • 1 - Tweezers
  • 6 - Burn Cream
  • 6 - Sting Relief Pads
  • 10 - Alcohol Pads
  • 20 - Antiseptic Towelettes
  • 1 - Case
  • 1 - First Aid Guide
  • 4 - Finger Splints / Tongue Depressors
  • 20 - Cotton Tip Applicators
  • 1 - Filtration Mask
  • 1 - Eye Wash


Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES4
    • HEIGHT INCHES8
    • DESCRIPTIONFirst Aid Kit
    • MANUFACTURERS PART NUMBERFA25
    • TYPEFirst Aid Kit
    • CASE MATERIALMetal
    • PERSONS/PIECES25 People
    • PROMOTIONEveryday Low Price
    • BRANDRapid Care

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.