Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Rapid Care 4 Shelf First Aid Cabinet

Item #: WBB1121017

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95

Frequently Purchased Together

Add to list

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Rapid Care 4 Shelf First Aid Cabinet

This 4 Shelf First Aid Cabinet was designed by leaders in the Emergency Preparedness Industry. This kit contains 1,321 pieces that are packaged neatly into a white steel case that can be mounted on a wall for easy access. This kit contains the following:

Includes:
  • 100 - Adhesive Bandage 1 x 3
  • 50 - Fabric Bandages 1 x 3
  • 50 - Adhesive Bandage 3 x 3/4
  • 100 - Detectable Bandages 1 x 3
  • 30 - Fingertip Bandage
  • 30- Knuckle Bandage
  • 12 - 2 x 3 Non Sterile Pad
  • 2- Tape Roll
  • 1 - Triangular Bandage
  • 2 - Trauma Pad (5 x 9)
  • 1 - Bandage Compress
  • 1 - Eye Cup
  • 30 - Gauze Pads
  • 3 - Gauze Rolls
  • 8 - Examination Gloves
  • 2 - Instant Cold Pack
  • 1 Tweezer
  • 1 - Scissor
  • 20- Burn Cream / First Aid Cream
  • 1 - Burn Spray 3 oz.
  • 20 - Antibiotic Oinment
  • 1 - Antiseptic Spray 3 oz.
  • 100 Alcohol Pads
  • 40 - PVP Iodine Pads
  • 40 - Antiseptic Towelettes
  • 30 - Sting Relief Pad
  • 1 - First Aid Guide
  • 100 - Cotton Tip Applicators
  • 1 - Elastic Bandage 3 (Ace Type)
  • 100 - Aspirin Tablets
  • 100 - Non Aspirin Tablets
  • 100 - Pain Relief Tablets
  • 100 - Antacid Tablets
  • 25 - Hand Sanitizers
  • 1 - Eye Wash 4 oz.
  • 2 - Eye Pad
  • 8 - Splints / Tongue Depressors
  • 6 - Filtration Masks

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES6
  • HEIGHT INCHES18
  • DESCRIPTION4-Shelf First Aid Cabinet
  • MANUFACTURERS PART NUMBERFAC4
  • TYPEFirst Aid Cabinet
  • BRANDRapid Care
  • SHELF QUANTITY4
  • PERSONS/PIECES1321 Pieces
  • CASE MATERIALMetal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.