Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(673 Items)
Sub Category
First Aid Kits & Supplies (165)
Remove
First Aid Kits, NORTH SAFETY 019704-0003L
Remove

      Items
First Aid Kits, NORTH SAFETY 019704-0003L First Aid Kits, NORTH SAFETY 019704-0003L


First Aid Kits, NORTH SAFETY 019704-0003L
First Aid Kits, NORTH SAFETY 019704-0003L
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB313102
List Price $53.40    Save 6%
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

50 PERSON BULK FIRST AIDKIT PLASTIC CASE
  • Kits are ideal for manufacturing settings where a wide variety of first aid items are required
  • All kits are waterproof
  • Includes: Adhesive Bandages, Adhesive Tape, Antiseptic Wipes, Conforming Bandages, CPR Filtershield™, Eye-Lert® Eyewash & Pad, First-Aid/Burn Cream w/Aloe, First Aid Guide, Forceps, Pointed, Plastic, Instant Cold Pack, Pain-A-Rest®, Non-Asprin, Poison Control Directory, Scissors, Angled, Red Handle, Antibiotic Ointment Pouch, Sterile Gauze Pads, Sting Relief Wipes, Medical Gloves, Synthetic, Trauma Pad Sterile, Triangular Bandage, Non-Sterile, Elastic Bandage
Product Specifications
LENGTH INCHES 1 in
WIDTH INCHES 2.290 in
HEIGHT INCHES 1 in
BRAND NORTH SAFETY
MANUFACTURERS PART NUMBER 019704-0003L
TYPE 50 Person
WEIGHT LBS 2.29 lb
APPROVAL ANSI Z308.1-2003 compliant
CASE MATERIAL Plastic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Best Value First Aid Kit, 25-Person ANSI Compliant, Plastic

Global Best Value First Aid Kit, 25-Person ANSI Compliant, Plastic

From $10.00
More Info
Add to Cart
First Aid Box Polypropylene w/ Gasket and Partition - 9-1/16x2-3/8x9-1/16

First Aid Box Polypropylene w/ Gasket and Partition - 9-1/16x2-3/8x9-1/16

From $3.61
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)