Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rapid Care 50 Person First Aid Kit

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Rapid Care 50 Person First Aid Kit

Item #: WBB1121018

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Rapid Care 50 Person First Aid Kit

This comprehensive first aid kit was designed to meet the needs of 50 people. It is packaged in a white metal case. It is perfect for indoor or outdoor storage. The durable case will hold strong in any conditions. This kit contains the following:

Includes:
  • 30 - Adhesive Bandage 3 x 3/4
  • 50 - Adhesive Bandage 3 x 1
  • 20 - Adhesive Bandage 1 3/4 x 3/8
  • 3 - Fingertip Bandage
  • 3 - Knuckle Bandage
  • 3 - Butterfly Closure
  • 2 - Tape Roll
  • 2 - Triangular Bandage
  • 1 - Trauma Pad (5 x 9)
  • 4- Gauze Pad 4 x 4
  • 4 - Gauze Pad 3 x 3
  • 4 - Gauze Pad 2 x 2
  • 1 - Gauze Roll 2
  • 1 - Gauze Roll 4
  • 4 - Examination Gloves
  • 1 - Instant Cold Pack
  • 1 Tweezer
  • 10- Burn Cream / First Aid Cream
  • 10- Sting Relief Pads
  • 20 - Antiseptic Towelettes
  • 30 Alcohol Pads
  • 1 Case
  • 1 - First Aid Guide
  • 1 - Emergency Blanket
  • 4 - Finger Splints
  • 20 - Cotton Tip Applicators
  • 1 - Filtration Mask
  • 1 - Eye Wash

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES4
  • HEIGHT INCHES10
  • DESCRIPTIONFirst Aid Kit
  • MANUFACTURERS PART NUMBERFA50
  • BRANDRapid Care
  • CASE MATERIALMetal
  • PERSONS/PIECES50 People
  • TYPEFirst Aid Kit

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.