Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit First Aid Kit, Soft Pouch, 25 Person ANSI Compliant, 7082
See all 207 items in product family

Pac-Kit First Aid Kit, Soft Pouch, 25 Person ANSI Compliant, 7082

Item #: WBB892464

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pac-Kit First Aid Kit, Soft Pouch, 25 Person ANSI Compliant, 7082

25 person ANSI compliant soft pouch first aid kit. Ideal for vehicle usage or light industrial work areas. Zip up pouch measures 7.5" x 7" x 3". Includes: 30 Alcohol Wipes 16 1" x3" Adhesive Strips 6 First Aid/Burn Cream Packets 6 Triple Antibiotic ointment Packets 5 4" x4" Gauze Pads 5 Woven Fingertip Bandages 4 Sterile Eye Pads with Strips 4 Nitrile Exam Gloves 4 Woven Knuckle Bandages 1 Triangular Bandage 1 Scissor 1 Forceps 1 First Aid Guide 4" x 5" Stretch Gauze First Aid Tape Roll 5" x9" Wound Pad Sterile Eye Cup 4 oz. Eye Flush Cold Pack 4" Elastic Bandage

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES3
    • HEIGHT INCHES7-1/2
    • CONSTRUCTIONFabric
    • DESCRIPTIONSoft Pouch First Aid Kit
    • MANUFACTURERS PART NUMBER7082
    • PERSONS/PIECES25 People/96 Pieces
    • APPROVALANSI Z308.1-2009
    • CASE MATERIALFabric
    • TYPESpecialty First Aid Kit
    • BRANDPac-Kit®
    • PROMOTIONEveryday Low Price
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.