Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only 10108 Right Response Outdoor First Aid Kit
See all 207 items in product family

First Aid Only 10108 Right Response Outdoor First Aid Kit

Item #: WBB1145351

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.50
Product Information
Product Q&A
Accessories
First Aid Only 10108 RightResponse Outdoor First Aid Kit,

Be prepared for twisted ankles, insect stings, blisters or muscle aches. Conveniently sized pack includes bandages, dressings and tape, wipes and ointments, medications and instruments. Resealable. Number of Pieces: 32; Contains: Bandages;Dressings;First Aid Tape;Antiseptic Towelettes;Alcohol Cleansing Wipes;Antibiotic Ointments;Insect Sting Relief Pad;Hand Sanitizer;Non-Aspirin Tablets;Ibuprofen Tablets;Safety Pins;Moleskin Pad;First Aid Guide. Contains: Bandages;Dressings;First Aid Tape;Antiseptic Towelettes;Alcohol Cleansing Wipes;Antibiotic Ointments;Insect Sting Relief Pad;Hand Sanitizer;Non-Aspirin Tablets;Ibuprofen Tablets;Safety Pins;Moleskin Pad;First Aid Guide.

Product Specifications

    • DESCRIPTIONOutdoor First Aid Kit
    • MANUFACTURERS PART NUMBER10108
    • TYPESpecialty First Aid Kit
    • PROMOTIONEveryday Low Price
    • CASE MATERIALResealable Bag
    • PERSONS/PIECES32 Pieces
    • BRANDFirst Aid Only™
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.