Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only 223-U Bulk First Aid Kit for 25 People, 106 Pieces, OSHA Compliant, Plastic Case
See all 207 items in product family

First Aid Only 223-U Bulk First Aid Kit for 25 People, 106 Pieces, OSHA Compliant, Plastic Case

Item #: WBB1145496

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $20.25
Product Information
Customer Review
Product Q&A
Accessories
First Aid Only 223-U Bulk First Aid Kit for 25 People, 106 Pieces, OSHA Compliant, Plastic Case

Ideal for contractors, fleet vehicles, worksites or small companies. Durable plastic carry case holds 18 crucial first aid items, 106 pieces, including bandages, gauze pads, compresses, eye care products, ointments, wipes, tape, scissors and tweezers. Has handle for easy carrying, or mount on wall (hardware not included.). System Capacity: 25 Person System; Number of Pieces: 106; Contains: Bandages;Compresses;Eye Care Products;Gauze Pads;Ointments;Scissors;Tape;Tweezers;Wipes. Contains: Bandages;Compresses;Eye Care Products;Gauze Pads;Ointments;Scissors;Tape;Tweezers;Wipes.

Product Specifications

    • DESCRIPTIONOSHA Compliant First Aid Kit
    • MANUFACTURERS PART NUMBER223-U
    • BRANDFirst Aid Only™
    • TYPEFirst Aid Kit
    • PROMOTIONEveryday Low Price
    • CASE MATERIALPlastic
    • PERSONS/PIECES25 People/106 Pieces

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.