Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only 225-AN First Aid Kit for 50 People, 195 Pieces, OSHA/ANSI Compliant, Plastic Case
See all 207 items in product family

First Aid Only 225-AN First Aid Kit for 50 People, 195 Pieces, OSHA/ANSI Compliant, Plastic Case

Item #: WBB1145512

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
First Aid Only 225-AN First Aid Kit for 50 People, 195 Pieces, OSHA/ANSI Compliant, Plastic Case

This generous assortment of medical items will keep your workplace well-prepared when first aid is needed. Compartmental plastic case has 195 pieces of first aid equipment, including bandages, ointments, wipes and eye wash. Case is wall-mountable (hardware not included). System Capacity: 50 Person System; Number of Pieces: 195; Contains: Bandages;Eye Wash;Ointments;Wipes. Compliance Standards: Meets or exceeds OSHA Requirements.; ANSI Z-308.1-2003 standard only when required minimum fill is maintained with products marked "ANSI Z-308.1-2003".

Product Specifications

    • DESCRIPTIONANSI/OSHA Compliant First Aid Kit
    • MANUFACTURERS PART NUMBER225-AN
    • BRANDFirst Aid Only™
    • PROMOTIONEveryday Low Price
    • CASE MATERIALPlastic
    • PERSONS/PIECES50 People/196 Pieces
    • TYPEFirst Aid Kit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.