Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advil® Liqui-Gels, Two-Packs, 50 Packs/Box
See all 32 items in product family

Advil® Liqui-Gels, Two-Packs, 50 Packs/Box

Item #: WBB1145337

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $25.95 ea.
2 $21.50 ea.
3+ $20.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Advil 19501 Liqui-Gels, 50 Two-Packs/Box

Real liquid relief right where needed. Relieves headaches, backaches, muscle aches, menstrual pain, minor arthritis and other joint pain, body aches and pains of the flu. Packaged for individual use to replenish first aid stations and kits. Contains: Two Tablets; Description: 2/Pack; Quantity: 50 per box; For Use With: First Aid Stations/Kits;Individual Use.

Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONLiqui-Gel Pain Reliever
    • PACKAGE QUANTITY50/Box
    • TYPEPain Relief
    • BRANDAdvil®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Would recommend

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed