Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Horizontal, 12 Cylinder, Industrial Gas Cylinder Cage, 48"W x 36"D x 70"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Little Giant® Horizontal, 12 Cylinder, Industrial Gas Cylinder Cage, 48"W x 36"D x 70"H

Item #: WBB899728

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $631.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Horizontal, 12 Cylinder, Industrial Gas Cylinder Cage, 48"W x 36"D x 70"H

Industrial Gas Cylinder Cage - Designed to securely store industrial lift-truck propane tanks. All-welded cage has a 12 gauge top. Stores up to 12 cylinders horizontally with lockable door. Accommodates 20, 33, and 44 lb propane tanks. Lag-holes in footpads for mounting to floor. Powder coated safety-yellow finish. High-visibility "Danger/Flammable" sign. Helps meet OSHA 1910 requirements.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES70
    • CAPACITY12 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20, 33 or 44 Lb
    • CYLINDER TYPEPropane
    • DOOR QUANTITY1
    • DOOR TYPELockable Door
    • FIXED SHELVES4
    • MANUFACTURERS PART NUMBERGSC-3648-70
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHES16-1/8
    • STYLEHorizontal
    • TYPECylinder Cage
    • WEIGHT LBS275
    • APPROVAL/REGULATIONSOSHA 1910

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:26