Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear Classic Leather Boots, Brown, -15°F Comfort Rating, Size 14 Wide

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

RefrigiWear Classic Leather Boots, Brown, -15°F Comfort Rating, Size 14 Wide

Item #: WBB1653892

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
RefrigiWear Classic Leather Boots, Brown, -15°F Comfort Rating, Size 14 Wide

Features:
  • The classic boot has been improved and upgraded
  • Comfort rated from -15°F to 30°F
  • 6" Full leather upper
  • Vibram montana outsole with icetrek and a composite safety toe
  • Available in brown full sizes 5-15 and half sizes 8.5-11.5
  • Also available in wide sizes full 8-14 and half sizes in 8.5-11.5

Product Specifications

    • HEIGHT INCHES6
    • BRANDRefrigiWear
    • MANUFACTURERS PART NUMBER120CWBRN140
    • SHOCK RESISTANTNo
    • PACKAGE QUANTITY1 Pair
    • TYPEComposite Toe
    • COLOR FINISHBrown
    • SIZE14
    • DIMENSIONWide
    • COMFORT RATING-15°F
    • DESCRIPTIONClassic Boots
    • WATERPROOFNo
    • SAFETY TOEComposite Toe
    • GENDERMens
    • MATERIAL(S)Thinsulate™, Leather, Vibram® Montana

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!