Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's Boot, 16" Buffalo Black Steel Toe W/Lug Outsole, PVC, Size 13

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Onguard Men's Boot, 16" Buffalo Black Steel Toe W/Lug Outsole, PVC, Size 13

Item #: WBB726885

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.75
Product Information
Customer Review
Product Q&A
Accessories
Onguard Men's Boot, 16" Buffalo Black Steel Toe W/Lug Outsole, PVC, Size 13

Features

  • 100% waterproof
  • Black PVC compound
  • Steel toe style complies with ASTM F2413-05
  • Self-cleaning lug outsole for traction in wet
  • Muddy conditions
  • V-bar molded shank for complete arch support
  • Kick-off lugs for easy removal

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER878011300
    • SIZE13
    • BOOT HEIGHT16"
    • TYPESteel Toe
    • STYLEBuffalo
    • OUTSOLE DESIGNLug
    • GENDERMens
    • MATERIALPVC
    • PACKAGE QUANTITY1 Pair
    • WATERPROOFYes
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:66