Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's Boot, 16" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 4

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Onguard Men's Boot, 16" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 4

Item #: WBB726651

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.00
Product Information
Customer Review
Product Q&A
Accessories
Onguard Men's Boot, 16" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 4

Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413-05
  • Reinforced shank
  • Replaceable cushion insoles
  • Pull-up and kick off lugs for easy on and off
  • Cut off band for height adjustment
  • Heavy duty laces in selected styles
  • 100% waterproof
  • Manufactured using a minimum of 88% pre-consumer recycled materials

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER866060400
    • SIZE4
    • COLOR FINISHBlack
    • WATERPROOFYes
    • GENDERMens
    • STYLEMonarch
    • MATERIALPVC
    • TYPESteel Toe
    • BOOT HEIGHT16"
    • PACKAGE QUANTITY1 Pair
    • OUTSOLE DESIGNCleated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:60