Overboots & Overshoes
Size
Waterproof
Material
Color
Price
Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof
Size
XS
Color
Black
Material
PVC, Steel
Impacto TURBOTOE Steel Toe Cap Overshoe Sml 6-9, Flexible & Pliable PVC, Antislip Sole, Waterproof
Size
S
Color
Black
Material
PVC, Steel
Impacto TURBOTOE Steel Toe Cap Overshoe 2XL 13-14, Flexible & Pliable PVC, Antislip Sole, Waterproof
Size
2XL
Color
Black
Material
PVC, Steel
Impacto TURBOTOE Steel Toe Cap Overshoe XL 12-13, Flexible & Pliable PVC, Antislip Sole, Waterproof
Size
XL
Color
Black
Material
PVC, Steel
Size
L
Color
Black
Boot Height
10-1/2 in
Material
Nylon
Size
12.5-14
Color
Black
Boot Height
4 in
Material
Rubber