Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Aluminum (103)
Remove
Wesco Cobra-Lite Aluminum Hand Truck Double Handle MORT
Remove

      Items
Wesco Cobra-Lite Aluminum Hand Truck Double Handle MORT Wesco Cobra-Lite Aluminum Hand Truck Double Handle MORT


Wesco Cobra-Lite Aluminum Hand Truck Double Handle MORT
Wesco Cobra-Lite Aluminum Hand Truck Double Handle MORT
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB987038
Price: $138.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WESCO® COBRA-LITE ALUMINUM HAND TRUCK

The Wesco Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.

Product Specifications
WIDTH INCHES 18
HEIGHT INCHES 49
CAPACITY LBS 600
COLOR FINISH Aluminum
ASSEMBLY Unassembled
BRAND Wesco
HANDLE STYLE Double
MANUFACTURERS PART NUMBER 220334
NOSEPLATE DEPTH INCHES 7-1/2
NOSEPLATE WIDTH INCHES 14
REFERENCE # 450-T14-R
WEIGHT LBS 20
WHEEL DIAMETER INCHES 8
WHEEL TYPE Mold-On Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
20" Folding Nose for Cobra-Lite Hand Trucks-Field Installed

20" Folding Nose for Cobra-Lite Hand Trucks-Field Installed

From $52.95
select
Qty: Add to Cart
Dolly Pal Mini Pallet For Hand Trucks, 18"x10"x1-1/2", Price of Carton 1 to 2

Dolly Pal Mini Pallet For Hand Trucks, 18"x10"x1-1/2", Price of Carton 1 to 2

From $19.95
select
Qty: Add to Cart
30" Folding Nose for Cobra-Lite Hand Trucks-Field Installed

30" Folding Nose for Cobra-Lite Hand Trucks-Field Installed

From $54.95
select
Qty: Add to Cart
Pair of Steel Stairclimbers for Cobra-Lite Hand Trucks-Field Installed

Pair of Steel Stairclimbers for Cobra-Lite Hand Trucks-Field Installed

From $94.95
select
Qty: Add to Cart
Frame Extension for Continuous & Double Handle Cobra-Lite Trucks-Field Installed

Frame Extension for Continuous & Double Handle Cobra-Lite Trucks-Field Installed

From $11.00
select
Qty: Add to Cart
Pair of Aluminum Stairclimbers for 8" Wheel Cobra-Lite Trucks-Field Installed

Pair of Aluminum Stairclimbers for 8" Wheel Cobra-Lite Trucks-Field Installed

From $65.95
select
Qty: Add to Cart
Padded Blue Quilted Fabric Hand Truck Cover

Padded Blue Quilted Fabric Hand Truck Cover

From $12.75
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)