Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity
Remove

      Items
Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity


Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity
Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity
see additional photos
Aluminum Hand Truck with Folding Workbench 500 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB986106
Price: $349.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ALUMINUM HAND TRUCK WITH FOLDING WORKBENCH

Hand Truck Converts into a worker-friendly Platform in seconds!

This hand truck features an integral work bench that can be moved where it's needed most. Portable workbench surface opens to 30"L x 13"W x 40"H providing a comfortable, ergonomically correct working position. The 250 lb. capacity mobile bench folds flat within the cart in seconds. Welded aluminum frame is strong yet lightweight and the 14"W x 7-¼" cast aluminum noseplate accepts large loads. Loop style handle offers one-handed steering. Rolls smoothly on 10" full pneumatic tires that offer a 500 lb. capacity.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 18
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Aluminum
HAND TRUCK CAPACITY LBS. 500
HAND TRUCK HEIGHT INCHES 53
MANUFACTURERS PART NUMBER ALUM-P-TB
PLATFORM TRUCK BED LENGTH INCHES 30
PLATFORM TRUCK BED WIDTH INCHES 13
PLATFORM TRUCK CAPACITY LBS. 250
PLATFORM TRUCK HEIGHT INCHES 40
TYPE Folding Workbench Hand Truck
WEIGHT LBS 30
WHEEL DIAMETER INCHES 10
WHEEL TYPE Pneumatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)