Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polycarbonate Surface Mounted 90° Corner Guard, 2-1/2" Wing & 8'H, Clear, Taped
See all 100 items in product family

Polycarbonate Surface Mounted 90° Corner Guard, 2-1/2" Wing & 8'H, Clear, Taped

Item #: WBB707958

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Polycarbonate Surface Mounted 90° Corner Guard, 2-1/2" Wing & 8'H, Clear, Taped

Our popular clear polycarbonate corner guards allow your d├ęcor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection

Product Specifications

    • WING SIZE INCHES2-1/2
    • MOUNTINGTaped
    • USE - INTERIOR/EXTERIORInterior
    • COLORClear
    • CONSTRUCTIONPolycarbonate With Tape
    • INSTALLATIONW/ Tape Applied For Installation
    • HEIGHT FEET8
    • STYLE90°
    • TYPEPolycarbonate
    • MANUFACTURER PART NUMBERCGT-18-8-132
    • BRANDPawling
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!