Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OccuNomix Classic Knuckle Lifters Half-finger Gloves, Full-Grain Leather, White, S, 1 Pair
See all 9 items in product family

OccuNomix Classic Knuckle Lifters Half-finger Gloves, Full-Grain Leather, White, S, 1 Pair

Item #: WBB1900555

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.50 Save up to 26%
Price: $ 7.80
Product Information
Customer Review
Product Q&A
Accessories
OccuNomix Classic Knuckle Lifters Half-finger Gloves, Full-Grain Leather, White, S, 1 Pair

Classic knuckle lifter half finger gloves constructed of premium full grain leather and visco-polymer padding. Comfortable cotton knit mesh back.

Product Specifications

    • COLORWhite
    • BRANDOccuNomix
    • DESCRIPTIONClassic Knuckle Lifters Gloves
    • MANUFACTURERS PART NUMBEROK-NWGS-WH-S
    • MATERIAL(S)Padded Leather Palm, Open Mesh Back
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • THICKNESS MIL0.7
    • TYPELifting Work Gloves
    • PALM STYLELeather w/Pad
    • LININGKnit Cotton
    • CUFF STYLEWoven Elastic
    • FINGER STYLEHalf-Finger
    • CLOSURE TYPEHook & Loop
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!