Heavy Duty Performance Glove - Pro XT - Large
See all 10 items in product family

Heavy Duty Performance Glove - Pro XT - Large

Item #: WBB542651

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($69.00)

Price: $23.00
Product Information
Customer Review
Product Q&A
Heavy Duty Performance Glove - Pro XT - Large

This extra tough performance glove is built for heavy duty applications and features a triple layered palm, extensive non-slip reinforcement and double knuckle protection. Triple-Layered Palm made of two layers of synthetic suede along with a top layer of non-slip reinforcement. Extensive Non-Slip Reinforcement adds Durability and Grip. One-Piece Saddle Made of Non-Slip Reinforcement for Grip and Protection in Critical wear area. Raised Double Knuckle Protection on Top of Hand. Double-Stitched Bonded Nylon Thread for Extended Life. Terry Cloth Thumb for Wiping Sweat and Debris. Extended, Supportive Cuff with hook & loop Closure also protects wrist bone .Water and Oil Resistant Synthetic Suede Base Layer. Directional Top of Hand Wicks Heat and Moisture

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES5
    • HEIGHT INCHES3
    • COLORBlack
    • BRANDYoungstown Glove
    • DESCRIPTIONPro XT
    • MANUFACTURERS PART NUMBER03-3050-78-L
    • MATERIAL(S)Synthetic Suede, Nylon Thread, Terry Cloth Thumb
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEHeavy Duty Work Gloves
    • PALM STYLENon-Slip Reinforced
    • CLOSURE TYPETouch Fasteners Closure
    • LININGMoisture Wicking Fabric
    • CUFF STYLETouch Fasteners
    • FINGER STYLENon-Slip Reinforced

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!