Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snorkle PVC Coated Gloves, ANSELL 4-412-9, 12-Pair
See all 24 items in product family

Snorkle PVC Coated Gloves, ANSELL 4-412-9, 12-Pair

Item #: WBB309360

Sold By: globalindustrial.com

Out of stock, expected on or around 05/19/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $67.95
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
SNORKEL PREMIUM PVC/NITRILE FINISH
  • Jersey lining for cushioning and moderate insulation
  • Snorkel features a unique PVC rough finish which provides outstanding chemical resistance, wear, and flexibility
  • The finish contains nylon particles that increase the glove's cut/abrasion resistance and wet grip capabilities, while the PVC compound provides greater flexibility and comfort

Product Specifications

    • LENGTH INCHES12
    • COLORDark Green
    • BRANDAnsell
    • DESCRIPTIONSnorkle PVC Coated Gloves
    • MANUFACTURERS PART NUMBER4-412-9
    • MATERIAL(S)Jersey Liner, PVC Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • TYPECoated Gloves
    • FINISHRough
    • COATINGPVC
    • CUFF STYLEGauntlet
    • LININGJersey
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.