Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-11, 1-Pair - Pkg Qty 12
See all 106 items in product family

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-11, 1-Pair - Pkg Qty 12

Item #: WBB309166

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.60 Save up to 27%
$8.20 each

Sold in packages of 12

Price: $ 98.40
Product Information
Product Q&A
HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-11, 1-Pair

The HyFlex® 11-627 gloves deliver a perfect balance of comfort and sure handling with superior cut resistance. The liners have an innovative yarn structure that contains an optimal rate of Dyneema®. This offers high levels of cut resistance, for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. The Lycra® in the liners of both gloves, as well as the polyurethane coating, provides excellent flexibility and fit. The gloves are designed for use in dry, as well as slightly oily environments

  • Innovative yarn structure with an optimal level of Dyneema® for exceptional cut resistance
  • Lycra® and nylon liner is combined with a polyurethane palm coating to ensure excellent dexterity and grip
  • Polyurethane coating and liner combination improves tactile sensitivity

Product Specifications

    • LENGTH INCHES1 in
    • WIDTH INCHES0.090 in
    • HEIGHT INCHES1 in
    • COLORGray
    • BRANDAnsell
    • DESCRIPTIONHyFlex® CR2 Gloves
    • MANUFACTURERS PART NUMBER11-627-11
    • MATERIAL(S)Dyneema®, Lycra®, Nylon
    • PACKAGE QUANTITY12 Pairs
    • SIZE2XL
    • TYPEPolyurethane Cut Resistant Gloves
    • WEIGHT LBS0.09 lb
    • ABRASION6
    • CUT LEVEL2
    • COATINGPolyurethane
    • LININGDyneema
    • USAGEAeronautics, Glass Manufacturing, Assembly of metal parts
    • APPROVALSEN388-4342
    • CUFF STYLEKnit Wrist

Customers Who Viewed This Also Viewed