Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Facom® Leather Safety OverGloves - Size 9
See all 2 items in product family

Facom® Leather Safety OverGloves - Size 9

Item #: WBB944557

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.51 Save up to 29%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Facom® Leather Safety OverGloves - Size 9

  • Size: 9
  • Overall Length: 11-13/16"
  • Silicone leather to help provide mechanical protection
  • Worn over latex insulating gloves


  • Product Specifications

      • LENGTH INCHES11-13/16
      • COLORBeige/Gray
      • BRANDPronto
      • DESCRIPTIONLeather Safety OverGloves
      • MANUFACTURERS PART NUMBERFT-BC.109VSE
      • MATERIAL(S)Leather
      • SIZE9
      • TYPEInsulated Electrical Gloves

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed