Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peak Hard Hats, NORTH SAFETY A79R020000
See all 69 items in product family

Peak Hard Hats, NORTH SAFETY A79R020000

Item #: WBB312346

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.45 Save up to 12%
Qty Price
1 $16.00 ea.
2 $12.25 ea.
3+ $11.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
YELLOW A-SAFE SAFETY CAPW/RATCHET & 4-POINT S
  • Versatile and dependable design, with grooved HDPE out shell, rain trough and accessory slots
  • Pin lock adjustment is a sturdy, easy to use 4 point pin lock headband
  • Ratchet adjustment headband offers a firmer and more comfortable fit
  • All suspension choices feature 3-level height adjustment

Product Specifications

    • DESCRIPTIONPeak
    • MATERIAL(S)HDPE
    • SIZEOne Size
    • COLORYellow
    • ADJUSTING METHODRatchet
    • TYPESafety Cap
    • MANUFACTURERS PART NUMBERA79R020000
    • SUSPENSION4 Point Ratchet
    • APPROVALANSI Type I/Class E
    • BRANDNorth Safety
    • WEIGHT0.78 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!