Stereo Microscopes
Eye Piece Magnification
Type
Industry
Length
Mounting Location
Width
Material
Height
Color
Price
AmScope ZM-4TW3-FOR-9M 2X-225X Trinocular Boom Stand Stereo Zoom Microscope with 9MP Camera
Head Type
Trinocular
Magnification Range
2X-225X
Objective
0.67-4.5X
Light Source
Fiber Optic
AmScope SM-3T-54S-5M 7X-45X Trinocular LED Boom Stand Stereo Zoom Microscope with 5MP Camera
Head Type
Trinocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-3T-54S-M 7X-45X Trinocular LED Boom Stand Stereo Zoom Microscope with 1.3MP Camera
Head Type
Trinocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-3TX-80S 3.5X-45X Trinocular Zoom Stereo Microscope on Boom Stand with 80-LED Light
Head Type
Trinocular
Magnification Range
3.5X-45X
Objective
0.7-4.5X
Light Source
LED
AmScope ZM-3TW3 2X-225X Ultimate Trinocular Zoom Microscope on Single-Arm Boom Stand
Head Type
Trinocular
Magnification Range
2X-225X
Objective
0.67-4.5X
Field View
Extreme Widefield
AmScope SM-4B-80S 7X-45X Binocular Stereo Zoom Microscope with 80-LED Light & Double-Arm Stand
Head Type
Binocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED