Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Equipment


(1,428 Items)
Sub Category
Patient Room (191)
Remove
Pivot and Tilt Adjustable Overbed Table Tray
Remove

      Items
Pivot and Tilt Adjustable Overbed Table Tray Pivot and Tilt Adjustable Overbed Table Tray


Pivot and Tilt Adjustable Overbed Table Tray
Email This Page Printer Friendly Version
Pivot and Tilt Adjustable Overbed Table Tray
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB275566
Price: $83.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pivot and Tilt Adjustable Overbed Table Tray

The Drive Medical Deluxe pivot and tilt overbed table is designed to meet the needs of many different users. The adjustable pivot and tilt arm allows this overbed table to be height, angle and tilt adjusted providing a versatile table with the ability to be used in many different applications. The table top is easy to clean, features a stylish graey finish and raised outer lining to prevent items from sliding off. The frames U base and pivot arm allows wheelchair users to position the table top within comfortable reach compared to traditional overbed tables. The mast of the table pivots, and it can lock flat on the floor or at 90 degrees ensuring a flat table surface no matter the mast's positions. Four 2" casters allow for easy transportation, with two locking safely into place for security and stability. This overbed table folds flat for easy storage in tight spaces when not in use. This product is protected by a limited lifetime warranty.

Product Specifications
WEIGHT CAPACITY 40 lbs
TABLETOP SURFACE 23.5" W x 15.75 D
COLOR Gray & Black
DEPTH Base: 25"
TABLETOP ADJUSTMENT 28-37"
SIZE Standard
TYPE Overbed Tables
WIDTH Base: 25"
BRAND Drive Medical
WEIGHT LBS. 21
MANUFACTURERS PART NUMBER 13000


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Overdoor Traction Set

Overdoor Traction Set

From $15.25
More Info
Add to Cart
Adjustable Height Home Bed Assist Handle

Adjustable Height Home Bed Assist Handle

From $37.95
More Info
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
(66)